Beli amplas 1000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper
- Use for: Metal/Iron
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)atribut:
- Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
- Material: Silicone Carbide
- Size (inch): 9x11
- York Wet or Dry Paper SheetsDeskripsi:These abrasive paper sheets have silicon carbide, waterproof-resin bonded to paper. They are suitable for wet and dry use, making them versatile. There are a variety of grades in this range of sheets.atribut:
- Application: Polishing & Finishing
- Length (mm): 280
- Width (mm): 230
- Backing Material: Paper
- Abrasive Material: Silicon Carbide
- Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)atribut:
- Type: Craft/Paper Hard Type
- Size (mm): 230x280
- 3M Abrasive Paper Wet (Kertas Amplas)Deskripsi:Uses silicon carbide abrasive grains to demonstrate sharp polishing power. Emphasis on flexibility. Product with excellent cost performance. Metal coating film polishing, woodwork coating film / fabric polishing, resin product / ceramic polishingatribut:
- Base Material: Awt
- Sheet Size (mm): 228x280
- Suitable Material: Metal, woodwork, resin, ceramics
- Abrasive: Silicon carbide
- Konaflex Abrasive Paper Waterproof KF 2408 (Kertas Amplas)Deskripsi:Material Application:It is made of high quality kraft paper, which can resist tension and does not curl when used Automobile hull machine tools and other mechanical equipment grinding and precision instrument polishing, all kinds of alloy products, stainless steel products, non-ferrous metal, ferrous metal plate and impeller blade, etc Finish polishing of high-grade furniture wooden products and jewelry crafts rattan products For piano, musical instruments, oil paint, atomic extermination, etc., jade jewelry, gold ware, steel pipe, plastic shell, etc. can be usedFeatures:Using micro nano sand planting technology, the product has sand particles, evenly distributed, grinding sharp, durableAdvantage:Both dry and wet sandpaper can be ground dry or water The sand will not drop when washed and rubbed After soaking and rubbing, it can be used againatribut:
- Size (mm): 280x230
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- OPTIBELT OMEGA Performance Timing Belts 1870 5M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 1870
- Number of Teeth: 374
- Sleeve width (mm): 500
- TAIYO Abrasive Amplas Roll KainDeskripsi:- Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
- JOTUN Solvalitt Midtherm (Cat Finishing)Deskripsi:Solvalitt provides a durable aesthetic finish on assets exposed to elevated temperatures such as colours for markings on pipes and is heat resistant up to 600 °C. Solvalitt is a one-component, physically-drying silicone acrylic coating. Solvalitt is compatible with all products in our heat-resistant Jotatemp range and is suitable for non-insulated surfaces and can be used as primer, midcoat or finish coat in atmospheric environments. Solvalitt is available in 14 high-temperature stable colours with non-chalking properties. Additional colours may be tinted over MCI (restrictions may apply). Solvalitt is also available in an aluminum variant - Solvalitt Alu.Product Categories:Heat resistant coatingsTopcoatsIndustrial topcoatsatribut:
- Size (L): 5
- Solid By Volume (%): 43 ± 2
- Gloss Level (GU 60°): Matt (0-35)
- Flash Point (°C): 26
- Density (kg/L): 1.3
- Application Methods: Spray,Brush, Roller
- Theoretical Spread (m²/L): 21-14
- TRUSCO Abrasive Paper Cloth (Kertas Amplas)Deskripsi:-Possible to revive the gloss easily by dropping small scratches and dirt easily.-Can grind from polishing to super finishing with fine particle polishing agent and polishing wax.-Please use by applications according to the type of grain size.-Dirt removal and polishing of metal and plastic in general.atribut:
- Grain Size: #1000
- Color: Orange
- Purpose of Use: Dirt removal and polishing of metal and plastic in general.
- W x L: 140x140mm
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- ACE OLDFIELDS Abrasive Paper (Kertas Amplas)Deskripsi:ACE kertas amplas digunakan untuk meratakan untuk menghasluskan permukaan kasar sebelum pngecatan pada kayu, dinding dan metal.
- Puffin Paint Cat EnamelDeskripsi:Cat minyak yang dapat mencegah karat. Sangat cocok untuk kayu, metal dan konstruksi.atribut:
- Basic Material: Solvent
- Dilution: Thinner NC
Daftar Harga amplas 1000 Terbaru March 2026
| TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas) | Rp4.900 |
| TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas) | Rp3.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| monotaro Abrasive Paper Water Resistant (Kertas Amplas) | Rp20.900 |
| Sherlock Kertas Amplas | Rp279.900 |
| Wipro Abrasive Paper Duco Waterproof (Kertas Amplas) | Rp159.900 |
| York Wet or Dry Paper Sheets | Rp6.900 |
| Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas) | Rp3.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/i5P107697653-3.jpg)
/inP107697671-1.jpg)
/chP103195449-2.jpg)
/5eP101000194-3.jpg)
/ncP103680840-2.jpg)
/eiP102248522-5.jpg)

/rkP105882992-1.jpg)

/adP106581373-9.jpg)
/b0P107514396-1.jpg)
/a1P103774361-2.jpg)


/oaP108039874-1.jpg)
/P102700244-2.jpg)
/42P102019146-2.jpg)
/95P109123329-1.jpg)